Shop All Brooms
Allpoints
Broom, Lobby , Black Bristles
Mfr # 1591076
Zoro # G102216801
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Plastic
- Overall Length 38 in
- Width 5.50 in
- Height 1 in
- Broom Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 38 in |
Width | 5.50 in |
Height | 1 in |
Details
Bristle Material | Plastic |
Item | Broom Stick |
Broom Handle Material | Wood |
Color | Black |
Description
Color: Black Broom Stick ;Material: Plastic Bristles | Wood Handle ;Length: 37 3/4" | 959 Mm ;Width: 6" | 152 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL SOFT Ps Premium Facial Tissue, Flat Box, 100 Sheets-Box, White (AN30709)
- DELFIN INDUSTRIAL Hose, Antistatic, Black, 20, 50mm(2") (FH0027.50.20)
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- TOUGH GUY Urinal Screen, Cucumber Melon, Round, PK6 (454G77)
- ALLPOINTS Broom Head, 18" , Red Bristle (1591072)
- ALLPOINTS Broom-Lobby (Toy) (1591209)
- ALLPOINTS Broom, Lobby , Black Bristles (1591077)
- ALLPOINTS Broom Head , 5", Blue, Dual Brist (1591074)
- DQB INDUSTRIES Dqb Industries 09942 24 in. Contractor Push Broom (9942)
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- REMCO 13 in Sweep Face Broom Head, Stiff, Synthetic, White (29155)
- Allpoints Brooms