Shop All Brooms
Allpoints
Broom Head, 18" , Red Bristle
Mfr # 1591072
Zoro # G102216825
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Nylon
- Bristle Color Red
- Overall Length 18.25 in
- Width 4 in
- Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 18.25 in |
Width | 4 in |
Height | 2.75 in |
Details
Bristle Material | Nylon |
Bristle Color | Red |
Item | Broom Top Block |
Block Color | Tan |
Description
Color: Red ;Material: Nylon Bristles ;Length: 18" | 457 Mm ;Height: 3" | 76 Mm ;Type: Tan Top Block ;Depth: 2 3/4" | 70 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (48ZD77)
- RUBBERMAID COMMERCIAL 44 gal Round Cylinder Waste Receptacles, Gray, Open Top, Plastic (2131929)
- BUFFALO INDUSTRIES 1 Lb Fine Finish Prem Knit Rags (12030)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, White, 8 in. H (2095207)
- ALLPOINTS Broom, Lobby , Black Bristles (1591077)
- ALLPOINTS Broom, Lobby , Black Bristles (1591076)
- ALLPOINTS Broom Head , 5", Blue, Dual Brist (1591074)
- ALLPOINTS Broom-Lobby (Toy) (1591209)
- UNGER 18 in Sweep Face Washer Strip, Green (NC450)
- TOUGH GUY 9 1/8 in Sweep Face Angle Broom, Synthetic, Green (48LZ49)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31996)
- Allpoints Brooms