Shop All Food Service Appliance Parts
Allpoints
Broiler, Add On , 4 Burner
Mfr # 1331208
Zoro # G002213726
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Burner
- Material Steel
- Length 28 in
- Height 9.50 in
- Width 27.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1331208
- Zoro # G002213726
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 28 in |
Height | 9.50 in |
Width | 27.50 in |
Depth | 5 in |
Details
Item | Broiler |
Type | 4 Burner |
Material | Steel |
Includes | Removable Grease Drawer |
Gauge | 10 ga |
Description
Material: Steel ;Length: 24" | 610 Mm ;Width: 23 1/2" | 597 Mm ;Gauge: 10 ;Includes: Removable Grease Drawer ;Type: 4 Burner Size ;Depth: 5" | 127 Mm ;Note: Heat All Burners To Prevent Warping | Not For Use On;Elecrical Equipment
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Vita-Mix 1151 Replacement 12 Cog 4 Leaf Ice Blade Assembly With O-Ring (VM4BLADE)
- MELITTA Filter, Coffee, Basket, 600Ct 600PK (MLA631132)
- KRAFT Kraft Hickory Smoke Barbecue Sauce 1 gal., PK4 (10021000678973)
- CLEVELAND Fuse (6344)
- ALLPOINTS Hold-Down, Fry Basket , Full Sz (2261125)
- ALLPOINTS Belt, Back Support, Med (721555)
- ALLPOINTS Hood Filter, Type6, Galv , 25X16 (8014132)
- ALLPOINTS Wire Shelf-Zinc (262648)
- ALLPOINTS Kason® 1245 Camris Hinge 1 1/2 In Offset (8009850)
- ALLPOINTS Baffle Filter - 20 X 16, Galv (261768)
- JACKSON Bullet Foot 1-1/2H 1-3/8" D (53401080103)
- Allpoints Food Service Appliance Parts