Shop All Food Service Appliance Parts
Allpoints
Broiler, Add On , 2 Burner
Mfr # 1331207
Zoro # G902213604
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Burner
- Material Steel
- Length 28.25 in
- Height 9.50 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1331207
- Zoro # G902213604
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 28.25 in |
Height | 9.50 in |
Width | 14 in |
Depth | 5 in |
Details
Item | Broiler |
Type | Dual Burner |
Material | Steel |
Includes | Removable Grease Drawer |
Gauge | 10 ga |
Description
Material: Steel ;Length: 24" | 610 Mm ;Width: 11 3/4" | 298 Mm ;Gauge: 10 ;Includes: Removable Grease Drawer ;Type: 2 Burner Size ;Depth: 5" | 127 Mm ;Note: Heat Both Burners To Prevent Warping | Not For Use On;Electrical Equipment
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Door Catch Kit (306436)
- MERCER CUTLERY Fillet Knife, 7 Inch (M18160)
- DELFIELD Thermostat (2194202)
- DOMINO Sugar Packets, 0.1 oz Packet, 2000PK (5097)
- ALLPOINTS #10 Strand Hi-Temp Wire Per Foot (8010129)
- ALLPOINTS Tool, Panel Lift , 5.5"Pnl, Pr (1421460)
- ALLPOINTS Door Heater-227"Long Ic Ics (8403339)
- ALLPOINTS Allpoints 5051010 Blade, Fan, 5-1/2"Od, 3/16"Id, Cw For Heatcraft (5051010)
- ALLPOINTS Strips, Peracetic Acid , High, 100 (1421536)
- ALLPOINTS Leveler 1/4 X 1/2 (132105)
- MANITOWOC Ice Thickness Probe (7601603)
- Allpoints Food Service Appliance Parts