Shop All Food Mixers
Allpoints
Bowl Plastic 20Qt
Mfr # 165504
Zoro # G102215057
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 qt
- Width 14 in
- Material Plastic
- Overall Length 14 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 165504
- Zoro # G102215057
- Country of Origin Unknown
- Category Food Mixers
Dimensions
Width | 14 in |
Overall Length | 14 in |
Height | 11 in |
Details
Item | Bowl |
Capacity | 20 qt |
Material | Plastic |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Left Bottom Hinge (W0604029)
- T&S BRASS Ts Repair Kit (B-6RK)
- AAON Contactor 3P/40A/24/600 (V14970)
- SOUTHBEND Gas Valve (1401339)
- ALLPOINTS Vegetable Slicer (761013)
- ALLPOINTS Shredder Plate 3/16 (261520)
- ALLPOINTS Whip Mixer 4 1/2Qt (165511)
- ALLPOINTS Food Grinder Attachment (8016223)
- HOBART Grinder Plate - 3/8" (00-016426-00001)
- HOBART Grinder Plate - 1/4" (00-16425-1)
- HOBART Dough Hook - 20 Qt. Spiral (119984)
- Allpoints Food Mixers