Shop All Condiment Dispensers
Allpoints
Bottle, Fifo , 16 Oz, Nsf, Std3 Pk
Mfr # 2801819
Zoro # G402246706
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 fl oz
- Height 2.75 in
- Width 8.50 in
- Depth 8.75 in
- Standards NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801819
- Zoro # G402246706
- Country of Origin Canada
- Category Condiment Dispensers
Dimensions
Height | 2.75 in |
Width | 8.50 in |
Depth | 8.75 in |
Details
Item | Bottle |
Capacity | 16 fl oz |
Standards | NSF Certified |
Description
Capacity: 16 Fl Oz | 473 Ml ;Sold In Quantities Of:: Pack Of 3 ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Mini Fold Dispenser Napkins, PK6000 (37000)
- BLODGETT Switch, Rocker, Matte Black (30465)
- FRIGIDAIRE Chest Freezer, 24.8 cu ft., White, 31-3/4 (FFCL2542AW)
- ILCO Ilco: TRACER POINT 06T D953489ZR (ILCO-BJ1349XXXX)
- ALLPOINTS Squeeze Bottle Fifo 16 Oz (185652)
- ALLPOINTS Carafe, Replacement 12 Cup (8018218)
- ALLPOINTS Funnel, Silicone (1-1/4"Od Fifo) (2801793)
- ALLPOINTS Squeeze Bottle Holder Triple (178760)
- ALLPOINTS Squeeze Bottle-Clear, 24Oz (8011178)
- ALLPOINTS Fifo Bottle 16Oz (185673)
- TABLECRAFT Option Dspnsr, Clrfd Pp, Plst Red Top, 64OZ (PP64R)
- Allpoints Condiment Dispensers