Shop All First Aid Kits
Allpoints
Booklet, First Aid
Mfr # 2801546
Zoro # G703526255
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 4 in
- Usage Common Emergencies
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801546
- Zoro # G703526255
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 5.50 in |
Details
Item | Booklet |
Usage | Common Emergencies |
Description
Includes: Basic First Aid Steps For Common Emergencies
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI PHENYL Medi-Phenyl, Tablet, 5mg, PK500 (20513)
- WATERLOO HEALTHCARE Waterloo Non-Locking Sharps Container Mounting Bracket (SB-2)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 2 oz., 60cc, PK1150 (12103)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333901)
- ALLPOINTS Tweezers (2801548)
- ALLPOINTS Pads, Ammonia Inhalant , Box 10 (2801545)
- ALLPOINTS Clean-Up Refill , Body Fluid (2801551)
- ALLPOINTS Pad, Sterile (5" X 9") (2801626)
- ALLPOINTS Bandage, Triangular , Sling, 40" (2801627)
- ALLPOINTS Bandage, Elastic , 2"W X 13.5'L (2801549)
- FIRST AID ONLY First Aid ANSI Bplus Refill Kit, 675-Pcs, White/Blue (FAO90623)
- Allpoints First Aid Kits