Shop All Cutting Boards and Mats
Allpoints
BOARD, CUTTING7"X48", 1/2" , WH
Mfr # 2802180
Zoro # G305834130
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 7 in
- Material Polyethylene
- Color White
- Thickness 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2802180
- Zoro # G305834130
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 48 in |
Width | 7 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | White |
Thickness | 0.50 in |
Temp. Range (F) | Up° to 165° F |
Description
CUTTING BOARD 7" X 48" X 1/2", WHITE, COLOR: WHITE, LENGTH:; 48", LENGTH: 1219MM, MATERIAL: POLYETHYLENEUSDA APPROVED; MATERIAL, NOTE: EXTREME HEAT MAY CAUSE MELTING OR WARPING; TEMP RANGE: UP TO 74C, TEMP RANGE: UP TO 165F, THICKNESS:; 1/2", THICKNESS: 13MM, WEIGHT: 6.016LB, WIDTH: 7", WIDTH:; 178MM,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY SHORTENING & OILS Commodity Pan & Grill Oil 1 gal., PK4 (103052 66)
- WHIRLPOOL Washer Motor Start Capacitor (8572720)
- STERO Conduit Nut (P651183P)
- LIFE SAVERS 6.25oz. Life Savers, Wint-O-Green (88504)
- ALLPOINTS Cutting Brd 12 X18 X1/2 (186101)
- ALLPOINTS Cutting Brd 15 X20 X1/2 (186102)
- ALLPOINTS Board, Cutting , White, 18X24 (2801267)
- NANTUCKET SINKS 18 x 12 Pro Series Prep Station Cutting Board (CB-S18121)
- HD HD NPBB20 Rubberwood Bread Boards - 0.75 x 20 x 23.50 in. (NPBB20)
- CONTINENTAL REFRIGERATION White Cutting Board, 1/2", 29"x72" (5-281)
- ELMERS MAT, SELF-HEALING, 18X24, GY (EPIX7762)
- Allpoints Cutting Boards and Mats