Shop All Food Service Appliance Parts
Allpoints
Black Iron Nipple 3/8" X 1-1/2"
Mfr # 263110
Zoro # G202252457
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Length 1.50 in
- Height 0.75 in
- Width 0.75 in
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 263110
- Zoro # G202252457
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1.50 in |
Height | 0.75 in |
Width | 0.75 in |
Inlet Size | 3/8 in |
Outlet Size | 1-1/2 in |
Details
Item | Nipple |
Material | Iron |
Color | Black |
Inlet Type | MPT |
Outlet Type | MPT |
Description
Black Iron Pipe Nipple, 3/8" Mpt X 1-1/2",
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 9" dia, White, PK500 PK (EP-P013NFA)
- ALLIANCE LAUNDRY SYSTEMS Washer Water Valve (202395P)
- HOBART Gasket, Pump Housing (00-893039-00004)
- INTEPLAST GROUP Ice Bucket Liner Bags, 3 qt, 0.24 mil, 12" x 12", Clear, PK1000 (BLR121206)
- ALLPOINTS Hood Filter, Type6, Galv , 10X16 (8014122)
- ALLPOINTS Leg, Equipment-S/S W/Mount Plt (263230)
- ALLPOINTS Breaker, Vacuum - 3/4 (561342)
- ALLPOINTS Allpoints 1361016 Divider, Pan (Fry Dump) For Franke (1361016)
- ALLPOINTS Socket, Fluorescent Bi-Pin, T8 (381802)
- ALLPOINTS Mesh Filter (261757)
- HATCO Temperature Display (02.16.050.00)
- Allpoints Food Service Appliance Parts