Shop All Food Service Appliance Parts
Allpoints
Battery 1.5 Volt, Lr44Pk /4 Pk
Mfr # 2531324
Zoro # G802224540
product price: $3.69
/pk 4, $0.92/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5 V
- Type LR44
- Length 3.50 in
- Height 0.25 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2531324
- Zoro # G802224540
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.50 in |
Height | 0.25 in |
Width | 1 in |
Details
Item | Battery |
Voltage | 1.5 V |
Type | LR44 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS HALWN BLOWMLD GHOST 31"" (56480)
- TABLECRAFT Salt/Pepper Shaker, 3-1/2 OZ (H3S&P)
- LINDSAY Lindsay Large Pitted Black Olives 6 oz., PK24 (A001163)
- WINCO 4-Sided Cheese Grater (SQG-4)
- ALLPOINTS Stuf Bx 1/4 Fpt X 3/8 Mpt 6/Pk (263799)
- ALLPOINTS Solenoid Valve 1/2" 24V (581094)
- ALLPOINTS Latch & Strike Flush (264325)
- ALLPOINTS Eductor Kit 3.5Gpm N/S P&G (8407213)
- ALLPOINTS 16X20 Frmles Ss Filter Flame Gurad, 16(H)X20(W) (31460)
- ALLPOINTS Utensil Holder 36" (151281)
- RATIONAL Door Catch (24.02.959P)
- Allpoints Food Service Appliance Parts