Shop All Drain Strainers
Allpoints
Basket, Floor Sink 8-1/2" Sq W/ Handle
Mfr # 1021211
Zoro # G503525236
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Floor Drain
- Height (In.) 4 in
- Length (In.) 8.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1021211
- Zoro # G503525236
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height (In.) | 4 in |
Length (In.) | 8.50 in |
Details
For Use With | Floor Drain |
Item | Sink Basket with Handle |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Cartridge, Cold For Lavatory Faucet (1FU4007)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Blue (PE38CNB)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (22UL42)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RSC160iP)
- ALLPOINTS Top Grate Cover 1/2 (111526)
- ALLPOINTS Strainer, Drain , 7-3/4"X4"D, Ss (1021154)
- ALLPOINTS Flanged Drain Strainer (321392)
- ALLPOINTS Floor Strainer (321422)
- ALLPOINTS Drain Strainer-Mesh 3" (561396)
- ALLPOINTS Water Strainer 3/4'' (561188)
- ALLPOINTS Drain Strainer-Mesh 4" (561397)
- Allpoints Drain Strainers