Shop All Drain Strainers
Allpoints
Basket, Drain , Spin & Seal
Mfr # 1021113
Zoro # G903525027
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spin and Seal
- Height (In.) 3 in
- Length (In.) 3.25 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1021113
- Zoro # G903525027
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height (In.) | 3 in |
Length (In.) | 3.25 in |
Details
Item | Drain Basket |
Type | Spin and Seal |
Material | Stainless Steel |
Description
Material: Stainless Steel ;Height: 2 5/8" | 67 Mm ;Inner Diameter: 2 7/8" | 73 Mm ;Outer Diameter: 3 3/8" | 85 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 2" x 2" (24025)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-VS)
- DELTA Faucet, Trim Repair Part Faucet, Stainless (RP37901SS)
- LEGEND VALVE 1" X 12" 304 SS NIPPLE (304-116)
- ALLPOINTS Floor Strainer (321422)
- ALLPOINTS Drain Strainer 4" Tapered (561393)
- ALLPOINTS Strainer, Drain , 7-3/4"X4"D, Ss (1021154)
- ALLPOINTS Water Strainer 3/4'' (561188)
- ALLPOINTS Strainer Domedish 7 (111472)
- ALLPOINTS Strainer, Drain , 7-3/4X3/4, S/S (1021108)
- SINKSHROOM Sinkshroom Nickel (SSNE425)
- Allpoints Drain Strainers