Shop All Blenders and Juicers
Allpoints
Bar Blender, 1 Hp 2 Sp
Mfr # 8016808
Zoro # G205834162
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1
- Depth 7.68 in
- Width 8.08 in
- Height 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8016808
- Zoro # G205834162
- Country of Origin Mexico
- Category Blenders and Juicers
Dimensions
Depth | 7.68 in |
Width | 8.08 in |
Height | 15.75 in |
Details
Item | Bar Blender |
HP | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Taylor -40/450 Degrees F. Dishwasher Proof Pocket Digital Thermometer (9848EFDA)
- AMERICAN DISH SERVICE Gasket, Final Rinse Flange (389-6601)
- TAYLOR PRECISION PRODUCTS Freezer Thermometer (5925N)
- BUNN Turkish Grind Burr Set Kit (11285.1000)
- ALLPOINTS Commercial Blender Nublend (62917)
- WARING COMMERCIAL Vinyl Lid (CAC77)
- VITA-MIX 48 oz 3 HP The Quiet One® Blender (36019)
- KALORIK Black/Silver Plastic Nutrition Blender Set 3 speed (NBL 43216 BK)
- RSVP INTERNATIONAL Dough Blender (DOH-5)
- VITA-MIX XL™ Sound Reducing Centering Pad (15895)
- BLACK & DECKER Gray Aluminum Blender 6 cups 10 speed (BL2013GG)
- Allpoints Blenders and Juicers