Shop All First Aid Kits
Allpoints
Bandage, Triangular , Sling, 40"
Mfr # 2801627
Zoro # G103525926
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Safety Pins
- Height 0.75 in
- Width 3 in
- Type Triangular
- Length 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801627
- Zoro # G103525926
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 0.75 in |
Width | 3 in |
Length | 4.50 in |
Details
Includes | (2) Safety Pins |
Type | Triangular |
Item | Bandage |
Description
Length: 40" | 1016 Mm ;Width: 40" | 1016 Mm ;Includes: 2 Safety Pins ;Depth: 56" | 1422 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECORITE Body Lotion, 30ml Tube with Flip Top Cap, Cucumber and Melon, PK 288 (HA-ER-004)
- HEALTHSMART DMI Freedom Lightweight Folding Aluminum Rollator Walker, Burgundy (501-1012-0700)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59386)
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- ALLPOINTS Fingercots, Blue , Lrg, 144 Count (2801644)
- ALLPOINTS Bandage, Elastic , 2"W X 13.5'L (2801549)
- ALLPOINTS Ointment, Antibiotic , Bx/20 (8011115)
- ALLPOINTS Burn Gel Treatment (Bx/6) (8011151)
- ALLPOINTS Ice Pack (6" X 9") (2801550)
- ALLPOINTS Burn Kit (In Plst Box) (2801749)
- MY MEDIC EveryDay Carry PRO First Aid Kit, 7 pcs, Coyote (MM-KIT-EDC-V2-PRO-CYO)
- Allpoints First Aid Kits