Shop All First Aid Kits
Allpoints
Bandage, Knuckle (Blue) (Pk/40) Pk
Mfr # 2802225
Zoro # G803526261
product price: $9.69
/pk 40, $0.24/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 2 in
- Color Blue
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2802225
- Zoro # G803526261
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 1 in |
Width | 2 in |
Length | 1 in |
Details
Color | Blue |
Item | Knuckle Bandage |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDEL Transfer Sheet, Orange, 39" L, PK60 (2104)
- Q-TIPS Q-Tips Cotton Swab, PK6000 (000000000011122)
- HEARTSINE AED Trainer Electrode Cart. (TRN-PAK-04)
- ZORO SELECT Room Status Signaling Flag, 4-Flag (3WHJ2)
- ALLPOINTS Ice Pack (6" X 9") (2801550)
- ALLPOINTS Wipes, Alcohol , Box Of 50 (2801540)
- ALLPOINTS Burn Gel Treatment (Bx/6) (8011151)
- ALLPOINTS Bandages-Blue Adhesive, 1"X3" (Bx/100) (8011114)
- ALLPOINTS Clean-Up Refill , Body Fluid (2801551)
- ALLPOINTS Mask, Cpr (2801543)
- ZORO SELECT First Aid Kit, Metal, 10 Person (9999-2156)
- Allpoints First Aid Kits