Shop All Food Service Appliance Parts
Allpoints
Ballast, Univ , Instant On, F96T8
Mfr # 2531323
Zoro # G402240018
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277 VAC
- Amps 0.91 A
- Features 24 in and 46 in Wire Leads
- Length 9.50 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2531323
- Zoro # G402240018
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 9.50 in |
Height | 1 in |
Width | 2 in |
Details
Item | Ballast |
Voltage | 120 to 277 VAC |
Amps | 0.91 A |
Features | 24 in and 46 in Wire Leads |
Application | Indoor and Outdoor Use |
Temp. Range (F) | 32° to 158° F |
Max. Wattage | 109 W |
Description
Length: 9 1/2" | 242 Mm ;Width: 1 15/16" | 24 Mm ;Voltage: 120 To 277 V Ac ;Amp: 0.91 ;Electrical Wattage: 109 ;Temperature Range: 0 Degrees To 70 Degrees C | 32 Degrees;To 158 Degrees F ;Type: For Indoor Or Outdoor Use, 24" And 46" Wire Leads ;Dep
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Kitchen Scale with Stainless Steel Storage Container and Lid, 22-Lb. Capacity (5280387)
- VULCAN HART Wire Knob Guard (00-498690)
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- TURBO AIR Sensor (K3F5102101)
- ALLPOINTS Toggle Switch Plate (261713)
- ALLPOINTS LIGHT FIXTURE - LEXAN GLOBE (263211)
- ALLPOINTS Allpoints 2261114 Whip, Kettle (48"L, Stainless Steel) (2261114)
- ALLPOINTS Repair Kit (511338)
- ALLPOINTS Pizza Screen 10" (185525)
- ALLPOINTS Burner (Nat/Lp) 5 Ci (241005)
- STAR MANUFACTURING Rocker Switch 9/16 X 1-1/8 Spst (2E-Z0091)
- Allpoints Food Service Appliance Parts