Shop All Food Service Appliance Parts
Allpoints
Baffle Filter - 20 X 20, Galv
Mfr # 261769
Zoro # G102234621
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed Baffle
- Material Galvanized Steel
- Features Handles; Positive Flame Barrier Protection; Seamless, Smooth Surfaces Permit Constant Grease Run-Off
- Length 19.50 in
- Height 1.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 261769
- Zoro # G102234621
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 19.50 in |
Height | 1.70 in |
Width | 19.50 in |
Details
Item | Baffle Filter |
Type | Framed Baffle |
Material | Galvanized Steel |
Features | Handles; Positive Flame Barrier Protection; Seamless, Smooth Surfaces Permit Constant Grease Run-Off |
Application | Grease |
Description
Premium Quality Framed Baffle Type Grease Filter W/Handles.;Galvanized, 20" X 20" X 2";Safe, Dependable, Positive Flame Barrier Protection.;Seamless, Smooth Surfaces Permit Constant Grease Run-Off;Into Hood Collection Troughs Easily Cleaned By Soaking Or;Spraying, Or In Conventional Dishwasher.;Ul & Mea Approved.;First Two Numbers Of Size Indicate Vertical Height. Second;Two Numbers Represent Horizontal Width, Both Are Nominal;Dimentions.;Actual Size Of Filters Are 7/16" Less Than Nominal. ;Actual Thickness Is 1-3/4".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 15 Amp 125 Volt Angle Plug (5266CA)
- NEMCO Switch Rocker Euro Style (47420)
- CARLISLE FOODSERVICE Tumbler, Ruby, 12 oz. Capacity, PK6 (521210)
- ACCUREX Bearing, .75, Peer, Fhpmrz204-12-Sp1 (360422)
- ALLPOINTS Allpoints 262283 Oven Rack For Garland Range (262283)
- ALLPOINTS Epoxy Putty (851107)
- ALLPOINTS Wire, Hi-Temp , 16 Ga, Tan, 500' (2531363)
- ALLPOINTS Diamond Rod Sharpener Accusharp (030C) (2802004)
- ALLPOINTS Brass Nipple 1/4" X 2" (263102)
- ALLPOINTS Closer, Door , Concealed, Offset (1241327)
- SCOTSMAN Water Pump (A30625-001)
- Allpoints Food Service Appliance Parts