Shop All Faucet Aerators
Allpoints
Aerator
Mfr # 266348
Zoro # G202243042
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.75 in
- Height 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 266348
- Zoro # G202243042
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Length (In.) | 0.75 in |
Height | 0.87 in |
Details
Item | Aerator |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Wax Gasket #90210 (90210)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 4mm Tube Size, Black (ZUSA-TF-PTC-133)
- B & K NIPPLE GALV 2.5""X4"" (569-040BC)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0891)
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49015)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Stainless (RP32529SS)
- SLOAN 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1022-A)
- MOEN Aerator (181066)
- PLUMB PAK 55/64"-27 Thread Size, Chrome, Brass (PP800-15)
- SPEAKMAN Gooseneck Assembly w/s 8 In. Spread (G18-0217-CA)
- KOHLER Aerator Kit (1290229-BN)
- Allpoints Faucet Aerators