Shop All Food Service Appliance Parts
Allpoints
#6 Wire S.O. Cord 4 Wireper Ft
Mfr # 8010132
Zoro # G904888954
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cord
- Length 12 in
- Height 0.50 in
- Width 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8010132
- Zoro # G904888954
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 0.50 in |
Width | 0.50 in |
Details
Item | Wire |
Type | Cord |
Description
Allpoints 8010132 #6 wire s.o. Cord 4 wireper ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROFRIDGE Compact Refrigerator, Freezer and Microwave, 2.9 cu. ft. (3.1MF7-7B1SX)
- BON CHEF Reflections, Soup/Dessert Spoon, Mirror Finish, 18/0, 7.42" , set of 12 (SBS1203)
- HOSHIZAKI Thermistor, Defrost (4A4865-02)
- KASON ® - 10056Cl5020 Latch (0056CL5020)
- ALLPOINTS Tool Box (136513)
- ALLPOINTS Tape, Labelmaker , Blk/Wht, 1/2" (1391106)
- ALLPOINTS Bulb, Led 120V, 15W, Fros Ted (2531547)
- ALLPOINTS Burner Orifice 1/2-27 #56 (261779)
- ALLPOINTS Screw 8-32 X 1/4 (10/Pkg) (263855)
- ALLPOINTS Light - Indicator - 250V (8010175)
- IMPERIAL COOKING EQUIPMENT Thermostat Knob 1-3/8 D, Pointer (36302)
- Allpoints Food Service Appliance Parts