Shop All Kitchen Faucets
Allpoints
4"Wall Faucet 4" Ctr Wall 6" Noz
Mfr # 561228
Zoro # G902311430
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4 in
- Mounting Type Wall
- Width 4.50 in
- Height 3 in
- Inlet 1/2 in MPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 561228
- Zoro # G902311430
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 4.50 in |
Height | 3 in |
Length (In.) | 10.75 in |
Details
Mounting Hole Center to Center | 4 in |
Mounting Type | Wall |
Inlet | 1/2 in MPT |
Item | Faucet |
Features | Low Lead; 6 in Nozzle |
Description
Encore;Low Lead;Economy Wall Mounted Faucet W/ 6" Nozzle, ;4" Ctrs, 1/2" Mpt;No Replacement Parts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Blue (PE38CNB)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 3/4 in. Reducing Male Sweat Adapter (EPXMS1234)
- LEGEND VALVE 3/8" 90 CHROME ELBOW (310-002CP)
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21012)
- ALLPOINTS Coffee Faucet (561164)
- ALLPOINTS Faucet, High Volume "Bag-In-Box" Volpac (8011078)
- ALLPOINTS Faucet (3/4-16 Thd M, Plst) (2861000)
- ALLPOINTS Stem Assy Cold Ab1953 (113313)
- ALLPOINTS Faucet Wok Auto (561472)
- ALLPOINTS Faucet Beer (264337)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- Allpoints Kitchen Faucets & Accessories