Shop All Kitchen Faucets
Allpoints
4"Wall Faucet 4" Ctr Wall 10" Noz
Mfr # 561588
Zoro # G802300824
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4 in
- Mounting Type Wall
- Features 10 in Nozzle
- Height 2.25 in
- Length (In.) 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 561588
- Zoro # G802300824
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.25 in |
Length (In.) | 15.75 in |
Width | 6.50 in |
Details
Mounting Hole Center to Center | 4 in |
Mounting Type | Wall |
Features | 10 in Nozzle |
Item | Faucet |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6913-XL-1)
- LEGEND VALVE 3/4 T4433NL COMPxCOMP 1/4 BEND (313-354NL)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92202)
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - SATIN (M14ACS-UL)
- ALLPOINTS Foot Operated Valve (561591)
- ALLPOINTS Stem Assy Cold Ab1953 (113313)
- ALLPOINTS 3-1/2" Gooseneck Spout (266344)
- ALLPOINTS Faucet Wok Auto (561472)
- ALLPOINTS Faucet Beer (264337)
- ALLPOINTS Coffee Faucet (561164)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-DST)
- Allpoints Kitchen Faucets