Shop All Digital And Mechanical Timers
Allpoints
4-In-1 Timer Digital
Mfr # 721662
Zoro # G503526677
original price:
$51.99
5% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 Separate Timer Channels
- Special Features Ensure that your operation keeps to a Regular Schedule With Key Tasks like Handwashing or Sanitizing
- Width 6.25 in
- Digital/Mechanical Digital
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 721662
- Zoro # G503526677
- Country of Origin Taiwan, Province of China
- Category Digital And Mechanical Timers
Dimensions
Width | 6.25 in |
Height | 4.25 in |
Length | 7.50 in |
Details
Item | Digital Timer |
Includes | 4 Separate Timer Channels |
Special Features | Ensure that your operation keeps to a Regular Schedule With Key Tasks like Handwashing or Sanitizing |
Digital/Mechanical | Digital |
Description
4 In 1 Digital Timer;Ensure That Your Operation Keeps To A Regular Schedule With;Key Tasks Like Handwashing Or Sanitizing. Includes 4;Separate Timer Channels For Keeping Track Of Multiple Tasks;At Different Intervals. Offers Both A Visual And Audible;Alarm.;4 Separate Timers, T1, T2, T3, T4, Color Coded;10 Hour Countdown;Hour, Minutes, Seconds Adjustable;Low Battery Indicator Light, Memory Recall;Alarm Beeps And Flashes At End Of Countdown;Antimicrobial Housing, Counter Or Wall Mount;Water-Resistant Key Pad & Housing;Sold In Box With Instructions;9 Volt Battery #72-1664 Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242EW200#)
- DICKSON Chart Paper, 3 In, Pk60 (C304)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in BSPT, Plastic, Black (4EFC3)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- ALLPOINTS Big Digit Timer (421821)
- ALLPOINTS Multi Task Timer & Clock (421822)
- ALLPOINTS Timer Gralab (181303)
- ESCALI Touch Screen Digital Timer (Black) (DR3-B)
- TAYLOR Digital Timer W/Memory (5847-21)
- BAUMGARTENS Shaped Timer, 4-1/2" Diameter, Green Apple (BAU77056)
- TRACEABLE Countdown Timer Controller (5095)
- Allpoints Digital And Mechanical Timers