Shop All Cooking Utensils
Allpoints
2 Oz Ladel For Cheese With Cool Touch Handle
Mfr # 8010030
Zoro # G702319117
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Serving Utensil Capacity 2 oz
- Overall Width (In.) 2.50 in
- Overall Height (In.) 2.50 in
- Handle Type Cool Touch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8010030
- Zoro # G702319117
- Country of Origin United States
- Category Cooking Utensils
Dimensions
Overall Length | 12 in |
Overall Width (In.) | 2.50 in |
Overall Height (In.) | 2.50 in |
Details
Item | Ladle |
Serving Utensil Capacity | 2 oz |
Handle Type | Cool Touch |
Features | Handle |
Application | Kitchen |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARIBO Haribo Twin Snakes 5 oz., PK12 (37754)
- BAXTER Kit, Caster Wheel (01-10J390-00001)
- GOLD MEDAL 450F Thermostat (76089)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- ALLPOINTS Whip French 24 (185255)
- ALLPOINTS Tongs, Utility , 9-3/4"L, S/S (1371230)
- ALLPOINTS 9.5" Rubber Spatula (1901) (8010034)
- ALLPOINTS Egg Slicer (185306)
- ALLPOINTS Potato Scoop (185303)
- ALLPOINTS Scoop, Ice For Drink Cup Ss (8011071)
- VOLLRATH Solid Spoodle Black 2 oz. (61157)
- Allpoints Cooking Utensils