Shop All Heat Resistant Gloves
Allpoints
18" Quicklean 3 Finger
Mfr # 181569
Zoro # G302213228
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 in
- Material Kevlar Hand and Poly Cotton Sleeve
- Max. Temp. 650° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 181569
- Zoro # G302213228
- Country of Origin Unknown
- Category Heat Resistant Gloves
Dimensions
Length | 18 in |
Details
Item | Quicklean 3-Finger Glove |
Material | Kevlar Hand and Poly Cotton Sleeve |
Max. Temp. | 650° F |
Description
Tucker 18" Quicklean 3-Finger Glove With Kevlar Hand And;Poly Cotton Sleeve. Protects Up To 650 Degrees F. Sold By;The Pair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Black, PR (MIDCLBR-12-4E)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter M 1 pc, 6PK (840822)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- THOROGOOD SHOES Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375115D)
- ALLPOINTS 14" Steam Glove Med (181605)
- ALLPOINTS Gloves, Black Fryer 21" (Pair) (8405131)
- ALLPOINTS Glove High Temp (Pair) (181510)
- ALLPOINTS 20" Steam Glove Med (181623)
- ALLPOINTS 20" Steam Glove Xlg (181625)
- ALLPOINTS 20" Steam Glove Lg (181624)
- MAGID Split Leather Hand Pads (4050-LHO)
- Allpoints Heat Resistant Gloves