Shop All Heat Resistant Gloves
Allpoints
18" Kevlar 3 Finger Glove
Mfr # 181603
Zoro # G302212849
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Material Kevlar Hand and Poly Cotton Sleeve
- Max. Temp. 650° F
- Standards NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 181603
- Zoro # G302212849
- Country of Origin Unknown
- Category Heat Resistant Gloves
Dimensions
Length | 6 in |
Details
Item | 3-Finger Glove |
Material | Kevlar Hand and Poly Cotton Sleeve |
Max. Temp. | 650° F |
Standards | NSF Certified |
Description
Tucker Burnguard 18" 3-Finger Kevlar Gloves With Removable;Liner. Poly/Cotton Sleeve Protects Up To 650 Degrees F,;Kevlar Hand Protects Up To 900 Degrees F. Sold By The Pair.;Nsf Certified.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Commercial Plastic Wet Floor Bilingual Sign (96991)
- NMC Warning Restricted Area Authorized Personnel Only Sign, W10RB (W10RB)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (3NA/LBK)
- ALLEGRO INDUSTRIES Breathing Air Pump CO Monitor (9900-45)
- ALLPOINTS 18" Quicklean 3 Finger (181569)
- ALLPOINTS 20" Steam Glove Xlg (181625)
- ALLPOINTS 14" Steam Glove Large (181606)
- ALLPOINTS 20" Steam Glove Med (181623)
- ALLPOINTS Gloves, Black Fryer 21" (Pair) (8405131)
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, 2X-Large (FROGSA-70-012)
- Allpoints Heat Resistant Gloves