Shop All Heat Resistant Gloves
Allpoints
14" Steam Glove Large
Mfr # 181606
Zoro # G602212907
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Length 14 in
- Max. Temp. 225° F
- Standards NSF Certified
- Application Steam and Hot Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 181606
- Zoro # G602212907
- Country of Origin Unknown
- Category Heat Resistant Gloves
Dimensions
Size | Large |
Length | 14 in |
Details
Item | Steam Resistant Glove |
Max. Temp. | 225° F |
Standards | NSF Certified |
Application | Steam and Hot Water |
Description
Tucker Large 14" Steamglove Steam Resistant Glove. Protects;Up To 225 Degrees F. Ideal For Steam And Hot Water;Applications With Rough Finish Texture To Ensure A Better;Grip. Sold By The Pair. Nsf Certified.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 3XL (7103400)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 10, White, PR (1652-10W)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- ULTRATECH Spill Tray, 12 gal Spill Capacity, Polyethylene (1031)
- ALLPOINTS Glove High Temp (Pair) (181510)
- ALLPOINTS 20" Steam Glove Med (181623)
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- ALLPOINTS 20" Steam Glove Lg (181624)
- ALLPOINTS 20" Steam Glove Xlg (181625)
- ALLPOINTS Gloves, Black Fryer 21" (Pair) (8405131)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW4-04-L)
- Allpoints Heat Resistant Gloves