Shop All Measuring Utensils
Allpoints
1/4 Cup Measure
Mfr # 185665
Zoro # G502222969
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 4.75 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 185665
- Zoro # G502222969
- Country of Origin Unknown
- Category Measuring Utensils
Dimensions
Width | 1 in |
Length | 4.75 in |
Height | 2 in |
Details
Item | Measuring Cup |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT TIMER 15 MIN 240V UM (F730202)
- DEXTER RUSSELL Center Pull Hook 4 In, Round Handle (42051)
- CREATIVE WARE Cool Ware 8Pc Serving Set (RM-COOL-8)
- BUNN Pour Over 64 oz. Coffee Brewer (VPR)
- ALLPOINTS Cup, Measuring - Ss 1/3 Cup (8011184)
- ALLPOINTS Measure, Aluminum (1 Qt) (2801490)
- ALLPOINTS Measure Plas 1 Pt (185611)
- ALLPOINTS Cup, Measuring - Ss 1 Cu P (8405055)
- ALLPOINTS Cup, Measuring - Ss 1/4 Cup (8011185)
- ALLPOINTS 1/3 Cup Measure (185666)
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- Allpoints Measuring Utensils