Shop All Drain Components
Allpoints
1 1/2 In Ss Drain/Strain 2 7/8In Top, 1 1/2In (L)
Mfr # 11327
Zoro # G903525133
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 3 in
- Features Flange with Gaskets and 1-1/4 in MPT Tailpiece; Flange Washer and Coupling Nut to Slide Over Drain Pipe; 1-1/2 in Dia Basket Strainer
- Height (In.) 3 in
- For Use With Sink Opening 1-7/8 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 11327
- Zoro # G903525133
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Length (In.) | 3 in |
Height (In.) | 3 in |
Width | 1.70 in |
Details
Item | Drain Assembly |
Material of Construction - Drains | Stainless Steel |
Features | Flange with Gaskets and 1-1/4 in MPT Tailpiece; Flange Washer and Coupling Nut to Slide Over Drain Pipe; 1-1/2 in Dia Basket Strainer |
For Use With | Sink Opening 1-7/8 in to 2 in |
Description
Stainless Steel Sink Drain Assembly With Basket Strainer.;Fits Sink Opening 1-7/8" To 2".;2.852" Dia.Od.Flange With Gaskets And 1-1/4" Mpt Tailpiece;With;Flange Washer & Coupling Nut To Slide Over Drain Pipe.;1-1/2" Dia. Basket Strainer Includes Rubber Stopper.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 250 psi (1650160)
- APOLLO PEX 1/2 in. PEX Barb x 3/8 in. Compression Brass Quarter-Turn Straight Stop Valve Jar, Chromed, 20PK (APXVS1238C20JR)
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (461-040X)
- ALLPOINTS Overflow Head Assy (261834)
- ALLPOINTS Overflow Tube 7-1/2"X 1" (321975)
- ALLPOINTS Flange Assy (261831)
- ALLPOINTS Overflow Assembly 1-1/4"Tubing (263746)
- ALLPOINTS Locknut 1-1/2" Zinc (262338)
- ALLPOINTS Drain, Spin&Seal , 1-1/2", 3.5"So (1021067)
- LARSEN SUPPLY CO 1-1/2S Joint Nut/Washer (03-1835)
- Allpoints Drain Components