Shop All Nail Pullers, Wrecking and Pry Bars
Allpax
Scale Bar, M, 28" to 54" Size, 23-1/2" L
Mfr # AX1473
Zoro # G0030970
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, 1/16" Scale Increments, 28"-54" Medium Scale Bar
- Material Steel
- Overall Length 23-1/2"
- Overall Width 8.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1473
- Zoro # G0030970
- UPC # 690773029898
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 23-1/2" |
Overall Width | 8.3" |
Details
Features | Durable, 1/16" Scale Increments, 28"-54" Medium Scale Bar |
Material | Steel |
Item | Scale Bar,M,28" to 54" Size,23-1/2" L |
Description
Scale Bar,M,28 In. to 54 In. Size,23-1/2 In. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Double-Ball-Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/64 in Short (19603)
- JOHNSON LEVEL & TOOL Plumb Bob, 5 oz., Steel, Nickel Plated (05)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2916608)
- ASIMETO 0-6 x 0.001" Asimeto Dial Caliper (7303061)
- ALLPAX Scale Bar, 2" to 22" Size, 13-1/2" L (AX1410)
- ALLPAX Scale Bar, L, 42"- 62" Size, 33-5/16" L (AX1412)
- ALLPAX Scale Bar, L, 54" to 80" Size, 33-5/16" L (AX1474)
- ALLPAX Scale Bar, 2" to 28" Size, 13-1/2" L (AX1472)
- ALLPAX Scale Bar, M, 22" to 42" Size, 23-1/2" L (AX1411)
- SK HAND TOOLS Breaker Bar, 15" 3/8" Drive Flex Breaker (45155)
- QUAL-CRAFT SHINGLE REMOVER 54"" (2560)
- Allpax Pullers and Separators