Shop All Nail Pullers, Wrecking and Pry Bars
Allpax
Scale Bar, L, 42"- 62" Size, 33-5/16" L
Mfr # AX1412
Zoro # G0030709
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, M3 Scale Bars - 42"- 62", 1/16" Scale Increments
- Material Steel
- Overall Length 33.3"
- Overall Width 4-1/2"
- Includes (1) Pivot-Post, (1) Knurled Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1412
- Zoro # G0030709
- UPC # 690773029676
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 33.3" |
Overall Width | 4-1/2" |
Details
Features | Durable, M3 Scale Bars - 42"- 62", 1/16" Scale Increments |
Material | Steel |
Includes | (1) Pivot-Post, (1) Knurled Nut |
Item | Scale Bar,L,42"- 62" Size,33-5/16" L |
Description
Scale Bar,L,42 In.- 62 In. Size,33-5/16 In. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO R-Go 10 M-Tec 10 pcs. Box Nut Drivers, (07157 61553)
- HHIP 3/4 X 3/4 X 1-5/8 X 3-3/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5766)
- PROTO Combination Wrench, Head 15/16" (J1230S)
- RIDGID Spacer (58042)
- ALLPAX Scale Bar, 2" to 28" Size, 13-1/2" L (AX1472)
- ALLPAX Scale Bar, L, 54" to 80" Size, 33-5/16" L (AX1474)
- ALLPAX Scale Bar, M, 22" to 42" Size, 23-1/2" L (AX1411)
- ALLPAX Scale Bar, 2" to 22" Size, 13-1/2" L (AX1410)
- ALLPAX Scale Bar, M, 28" to 54" Size, 23-1/2" L (AX1473)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- BOSCH 24" Jimmy Bar (7167)
- Allpax Pullers and Separators