Shop All Nail Pullers, Wrecking and Pry Bars
Allpax
Scale Bar, 2" to 22" Size, 13-1/2" L
Mfr # AX1410
Zoro # G0030657
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Durable, M3 Scale Bars - 2"- 22", 1/16" Scale Increments
- Material Steel
- Overall Length 13-1/2"
- Overall Width 4-1/2"
- Includes (1) Pivot-Post, (1) Knurled Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1410
- Zoro # G0030657
- UPC # 690773029652
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 13-1/2" |
Overall Width | 4-1/2" |
Details
Features | Durable, M3 Scale Bars - 2"- 22", 1/16" Scale Increments |
Material | Steel |
Includes | (1) Pivot-Post, (1) Knurled Nut |
Item | Scale Bar,2" to 22" Size,13-1/2" L |
Description
Scale Bar,2 In. to 22 In. Size,13-1/2 In. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- INTERNAL TOOL A 1"X1/8X.030 Rads Carbide Key Cutter (102-1300-C)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/64x8IN (50455)
- GREENFIELD THREADING Tap Set, #4-48, Bottoming, Plug, Taper, 3 Flutes, UNF (174531)
- ALLPAX Scale Bar, M, 22" to 42" Size, 23-1/2" L (AX1411)
- ALLPAX Scale Bar, L, 54" to 80" Size, 33-5/16" L (AX1474)
- ALLPAX Scale Bar, M, 28" to 54" Size, 23-1/2" L (AX1473)
- ALLPAX Scale Bar, 2" to 28" Size, 13-1/2" L (AX1472)
- ALLPAX Scale Bar, L, 42"- 62" Size, 33-5/16" L (AX1412)
- PERFORMANCE TOOL 3 In 3 Jaw Gear Puller Gear Puller-3 J, W135P (W135P)
- MAYHEW 24-S Dom 31 Awl Bar (60147)
- Allpax Pullers and Separators