Shop All Utility Knife Blades
Allpax
Round Tip Blades, 1" L x7/8" W, PK 6
Mfr # AX2503
Zoro # G0031871
product price: $27.39
/pk 6, $4.57/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.9"
- Length 1"
- Material Steel
- Primary Cutting Application General Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX2503
- Zoro # G0031871
- UPC # 690773028419
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 0.9" |
Length | 1" |
Details
Material | Steel |
Primary Cutting Application | General Material |
Item | Round Tip Blades,1" L x7/8" W,PK 6 |
Description
Round Tip Blades,1 In. L x7/8 In. W,PK 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mini Cable, Snake Fish Tape, 15 ft. (EFT-15)
- URREA Through-hole impact adapter 3/4"F X 1"M (7655)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20586S156R)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.013 (111201300)
- ALLPAX Cutting Blades, Heavy Duty, 2" L, PK 6 (AX1601)
- ALLPAX Curved Blades, 1" L x 7/8" W, PK 6 (AX2501)
- ALLPAX Cutting Blades, Heavy Duty, 13/16" L, PK 6 (AX3501)
- ALLPAX Cutting Blades, Standard Duty, 2" L, PK 6 (AX1600)
- SEALOMATIC Lewis Heavy Duty Blades, 100PK (B10/C/HD)
- WARNER 50 Pack Single Edge Razor Blades in Safety Dispenser (11163)
- PACIFIC HANDY CUTTER Utility Blade, Standard, 2-3/8 in. (BB5324KIT)
- Allpax Utility Knife Blades