Shop All Utility Knife Blades
Allpax
Pointed Blades, 1" L x 7/8" W, PK 6
Mfr # AX2500
Zoro # G0031908
product price: $26.29
/pk 6, $4.38/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.9"
- Length 1"
- Material Steel
- Primary Cutting Application General Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX2500
- Zoro # G0031908
- UPC # 690773028389
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 0.9" |
Length | 1" |
Details
Material | Steel |
Primary Cutting Application | General Material |
Item | Pointed Blades,1" L x 7/8" W,PK 6 |
Description
Pointed Blades,1 In. L x 7/8 In. W,PK 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Oil Spout, Steel (45845)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- PROTO SKT 3/8DR 11/16 6PT DEEP (PO5022H)
- CENTURY DRILL & TOOL Pliers Groove Joint 8 Jaw Capacity 1-3/16 Jaw Lgth 7/8 Jaw Thick 3/8 (72574)
- ALLPAX Cutting Blades, Heavy Duty, 2" L, PK 6 (AX1601)
- ALLPAX Cutting Blades, Heavy Duty, 13/16" L, PK 6 (AX3501)
- ALLPAX Cutting Blades, Standard Duty, 2" L, PK 6 (AX1600)
- ALLPAX Curved Blades, 1" L x 7/8" W, PK 6 (AX2501)
- BAHCO Bahco Carbide Rodsaw Blade, 6" (215-150)
- STANLEY Quick Point 9 mm Steel 13 Point Replacement Snap Blades 3 pk (11-300)
- EXCEL BLADES #11 Fine Point Knife Blades, 5PK (20011IND)
- Allpax Knives, Cutters & Snips