Shop All Scribers and Probes
Allpax
Packing Hook, Corkscrew, 22in. L.
Mfr # AX1214
Zoro # G8581352
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Corkscrew
- Magnet End No
- Handle Material Steel
- Tip Material Tempered Tool Steel
- Threaded Points No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1214
- Zoro # G8581352
- UPC # 690773028853
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 22" |
Overall Length | 23 in |
Details
Item | Packing Hook |
Point Type | Corkscrew |
Magnet End | No |
Handle Material | Steel |
Tip Material | Tempered Tool Steel |
Threaded Points | No |
Replaceable Tip | No |
Handle | Solid |
Product Type | Packing Extractor |
Compatible Packing Space - Minimum | 11/16 in |
Tool Type | Flexible Shaft |
Tool Tip Type | Corkscrew |
Description
Packing Hook, Overall Length 23 in, Compatible Packing Space - Minimum 11/16 in, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor, Tool Tip Type Corkscrew, Tool Type Flexible Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Overspray Protective Sheeting, 20'X250' (MMM6742)
- KO-KEN Socket 7mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-7)
- CHIPBLASTER Oil Skimmer, 8 in. L, 10 rpm, 115VAC, 60 Hz (OIL SKIMMER OS-8IN - SKIMBLASTER)
- UNIBOR 1/8in- 1/2in Impact Pro Step Drill, Spiral Flute (06S1EIMPCO)
- ALLPAX Packing Hook, Corkscrew, 19in. L. (AX1213)
- ALLPAX Packing Hook, Corkscrew, 11in. L. (AX1211)
- ALLPAX Packing Hook, Corkscrew, 15in. L. (AX1212)
- ALLPAX Valve Stem Packing Hook, No. 17, 6-15/16"L (AX1232)
- ALLPAX Packing Hook, Rigid, No. 11, 10-1/8" L (AX1226)
- ALLPAX Packing Hook, Rigid, No. 10, 6-1/8" L (AX1225)
- MITUTOYO Carbide Scriber, SS, 2-23/64 in. (900258)
- Allpax Measuring and Layout Tools