Shop All Punch & Chisel Sets
Allpax
Metric Gasket Cutter Kit, Hvy Duty, 33Pcs.
Mfr # AX6150
Zoro # G8581246
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Chrome, Plastic, Steel
- Features Plastic Non-Slip, Textured Surface
- Body Material Brass
- Max. Workpiece Thickness 19 mm
- Cutting Dia. 6 to 1550mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX6150
- Zoro # G8581246
- UPC # 690773030344
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Cutting Dia. | 6 to 1550mm |
Dimension Type | Metric |
Minimum Cutting Diameter | 1/4 in |
Cutting Depth | 0.75 in |
Overall Length | 18 1/2 in |
Maximum Cutting Diameter | 61 in |
Details
Number of Pieces | 33 |
Material | Brass, Chrome, Plastic, Steel |
Item | Gasket Cutter Kit |
Features | Plastic Non-Slip, Textured Surface |
Body Material | Brass |
Max. Workpiece Thickness | 19 mm |
Includes | (1) 18 in Cutting Board, (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Extension Bar 13 in-25 in, (1) Extension Bar Pivot Post, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Center Pin Ferrules Installed, (3) Extension Bar Over 25 in, (3) Knurled Nut for Extensions Bar, (3) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades |
System of Measurement | Metric |
Gasket Cutter Type | Extension-Style |
Maximum Workpiece Thickness | 0.75 in |
Description
Gasket Cutter Kit, Body Material Brass, Cutting Depth 0.75 in, Gasket Cutter Type Extension-Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Multipurpose Metric Drill Bit Set, 5 pcs. (01506)
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 1-1/2 in, Rod: 5/16 in to 1 in Bolt: 5/16 in to 1 in (1215)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 32Pcs. (AX6130)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 30Pcs. (AX6120)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 34Pcs. (AX6140)
- ALLPAX Gasket Cutter Kit, SAE, 30 pcs. (AX6020)
- ALLPAX Compact Gasket Cutter Kit, 7-9/64" L (AX2010)
- ALLPAX Metric Hollow Punch Kit, 31 pcs. (AX1352)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- Allpax Punch & Chisel Sets