Shop All Punch & Chisel Sets
Allpax
Gasket Cutter, Rotary Style, 16" Lx10" W
Mfr # AX7000
Zoro # G0032090
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Plastic Non-Slip, Textured Surface
- Max. Workpiece Thickness 1/4 in
- Body Material Cast Iron; Steel
- Includes (1) M3 Rotary-Style Gasket Cutter(1) Operations Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX7000
- Zoro # G0032090
- UPC # 690773030351
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Cutting Dia. | 2 in ID to 22 in OD |
Minimum Cutting Diameter | 2 in |
Maximum Cutting Diameter | 22 in |
Details
Number of Pieces | 1 |
Item | Gasket Cutter |
Features | Plastic Non-Slip, Textured Surface |
Max. Workpiece Thickness | 1/4 in |
Body Material | Cast Iron; Steel |
Includes | (1) M3 Rotary-Style Gasket Cutter(1) Operations Manual |
System of Measurement | Imperial |
Maximum Workpiece Thickness | 0.25 in |
Gasket Cutter Type | Rotary-Style |
Description
The Allpax AX7000 Gasket Cutter, Rotary Style is a versatile tool. This rotary style gasket cutter features a 16" L x 10" W cutting area and 2" ID to 22" OD capacity. It comes with one piece and the body material is cast iron and steel. The max workpiece thickness is 1/4". The Allpax AX7000 Gasket Cutter, Rotary Style is a durable tool that you will want to use again and again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL 8" PROF REV MECHANIC VISE (KT64800)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- CHANNELLOCK 10in COMBINATION LONG NOSE LOCKING PLIERS (103-10)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660900)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- ALLPAX Gasket Cutter, Heavy Duty, 27Pcs. (AX6000)
- ALLPAX Compact Gasket Cutter Kit, 7-9/64" L (AX2010)
- ALLPAX Gasket Cutter Kit, Light Duty, 19" L (AX3010)
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 27Pcs. (AX6110)
- DEWALT Chisel Set, 4 Pieces, 1, 3/4, 1/2, 1/4 In. (DWHT16063)
- Allpax Punch & Chisel Sets