Shop All Punch & Chisel Sets
Allpax
Gasket Cutter Kit, SAE, 30 pcs.
Mfr # AX6020
Zoro # G8581273
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Chrome, Plastic, Steel
- Features Plastic Non-Slip, Textured Surface
- Dimension Type SAE
- Includes (1) 18 in Cutting Board, (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Extension Bar 13 in-25 in, (1) Extension Bar Pivot Post, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Center Pin Ferrules Installed, (3) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX6020
- Zoro # G8581273
- UPC # 690773030252
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Dimension Type | SAE |
Cutting Dia. | 1/4 to 25 in |
Minimum Cutting Diameter | 1/4 in |
Overall Length | 18 1/2 in |
Cutting Depth | 0.75 in |
Maximum Cutting Diameter | 25 in |
Details
Number of Pieces | 30 |
Material | Brass, Chrome, Plastic, Steel |
Item | Gasket Cutter Kit |
Features | Plastic Non-Slip, Textured Surface |
Includes | (1) 18 in Cutting Board, (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Extension Bar 13 in-25 in, (1) Extension Bar Pivot Post, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Center Pin Ferrules Installed, (3) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades |
Body Material | Brass |
Max. Workpiece Thickness | 3/4 in |
System of Measurement | Imperial |
Maximum Workpiece Thickness | 0.75 in |
Gasket Cutter Type | Extension-Style |
Description
Gasket Cutter Kit, Body Material Brass, Cutting Depth 0.75 in, Gasket Cutter Type Extension-Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 15 SHARP TOOTH SAW (20-526)
- CENTURY DRILL & TOOL 13/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26226)
- SIMONDS Narrow Pillar File, #2/Dbl, 4inL (84240500)
- HOUGEN 16MM X 25MM 12,000-Series Annular Cutter (12316)
- ALLPAX Gasket Cutter, Heavy Duty, 27Pcs. (AX6000)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 27Pcs. (AX6010)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 32Pcs. (AX6030)
- ALLPAX Gasket Cutter, Light Duty, 10-1/2" L (AX3000)
- ALLPAX Gasket Cutter Kit, Light Duty, 19" L (AX3010)
- GROZ Pin Punch Roll Set, 5 pcs. (25655)
- Allpax Cutting and Shaping Tools