Shop All Punch & Chisel Sets
Allpax
Gasket Cutter Kit, Heavy Duty, 36Pcs.
Mfr # AX6050
Zoro # G8581307
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Chrome, Plastic, Steel
- Features Plastic Non-Slip, Textured Surface
- Dimension Type SAE
- Body Material Brass
- Max. Workpiece Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX6050
- Zoro # G8581307
- UPC # 690773030283
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Dimension Type | SAE |
Cutting Dia. | 1/4 to 61 in |
Overall Length | 18 1/2 in |
Maximum Cutting Diameter | 61 in |
Minimum Cutting Diameter | 1/4 in |
Cutting Depth | 0.75 in |
Details
Number of Pieces | 36 |
Material | Brass, Chrome, Plastic, Steel |
Item | Gasket Cutter Kit |
Features | Plastic Non-Slip, Textured Surface |
Body Material | Brass |
Max. Workpiece Thickness | 3/4 in |
Includes | (1) 18 in Cutting Board, (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Extension Bar 13 in-25 in, (1) Extension Bar Pivot Post, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Center Pin Ferrules Installed, (3) Extension Bar Over 25 in, (3) Knurled Nut for Extensions Bar, (3) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades |
Gasket Cutter Type | Extension-Style |
Maximum Workpiece Thickness | 0.75 in |
System of Measurement | Imperial |
Description
The Allpax AX6050 Gasket Cutter Kit is a heavy-duty punch and chisel set designed to cut through metal gaskets. This 36-piece kit is capable of tackling various jobs with ease. It comes with a total of 36 pieces, consisting of punches, chisels and a handle for each tool. Each punch and chisel has a cutting diameter between 1/4 in. to 61 in., allowing you to work on different sizes of material. The dimension type is SAE, while the body material is brass. Maximum workpiece thickness for this gasket cutter kit can reach up to 3/4 in.. If you are looking for an efficient gasket cutter kit that will not let you down, then the Allpax AX6050 Gasket Cutter Kit might be what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 17/64" Titanium SHOCKWAVE (48-89-4614)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- EGA MASTER ALUMINIUM PIPE WRENCH 18" TITALUM® (61025)
- ALLPAX Gasket Cutter, Heavy Duty, 27Pcs. (AX6000)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 32Pcs. (AX6030)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 34Pcs. (AX6040)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 30Pcs. (AX6120)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 32Pcs. (AX6130)
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- HHIP M4 X 0.7 7 Piece Transfer Screw Set (3601-1004)
- Allpax Punch & Chisel Sets