Shop All Punch & Chisel Sets
Allpax
Gasket Cutter Kit, Heavy Duty, 34Pcs.
Mfr # AX6040
Zoro # G8581291
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Chrome, Plastic, Steel
- Features Plastic Non-Slip, Textured Surface
- Cutting Dia. 1/4 to 49 in
- Max. Workpiece Thickness 3/4 in
- Includes (1) 18 in Cutting Board, (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Extension Bar 13 in-25 in, (1) Extension Bar Pivot Post, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Center Pin Ferrules Installed, (2) Extension Bar Over 25 in, (2) Knurled Nut for Extensions Bar, (3) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX6040
- Zoro # G8581291
- UPC # 690773030276
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Cutting Dia. | 1/4 to 49 in |
Dimension Type | SAE |
Overall Length | 18 1/2 in |
Maximum Cutting Diameter | 49 in |
Cutting Depth | 0.75 in |
Minimum Cutting Diameter | 1/4 in |
Details
Number of Pieces | 34 |
Material | Brass, Chrome, Plastic, Steel |
Item | Gasket Cutter Kit |
Features | Plastic Non-Slip, Textured Surface |
Max. Workpiece Thickness | 3/4 in |
Includes | (1) 18 in Cutting Board, (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Extension Bar 13 in-25 in, (1) Extension Bar Pivot Post, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Center Pin Ferrules Installed, (2) Extension Bar Over 25 in, (2) Knurled Nut for Extensions Bar, (3) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades |
Body Material | Brass |
System of Measurement | Imperial |
Maximum Workpiece Thickness | 0.75 in |
Gasket Cutter Type | Extension-Style |
Description
Gasket Cutter Kit, Body Material Brass, Cutting Depth 0.75 in, Gasket Cutter Type Extension-Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- SUPER TOOL Chucking Reamer, O, 4 Flute, Carbide Tip (56553160)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5200 lb. (808)
- SURTEK Octagonal 3-pound forged hammer (MARR3X)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 32Pcs. (AX6030)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- ALLPAX Gasket Cutter, Heavy Duty, 27Pcs. (AX6000)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 34Pcs. (AX6140)
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 32Pcs. (AX6130)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 27Pcs. (AX6010)
- Allpax Cutting and Shaping Tools