Shop All Punch & Chisel Sets
Allpax
Gasket Cutter Kit, Heavy Duty, 32Pcs.
Mfr # AX6030
Zoro # G8581282
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Chrome, Plastic, Steel
- Features Plastic Non-Slip, Textured Surface
- Dimension Type SAE
- Body Material Brass
- Includes (1) 18 in Cutting Board, (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Extension Bar 13 in-25 in, (1) Extension Bar Over 25 in, (1) Extension Bar Pivot Post, (1) Instructions, (1) Knurled Nut for Extensions Bar, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Center Pin Ferrules Installed, (3) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX6030
- Zoro # G8581282
- UPC # 690773030269
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Dimension Type | SAE |
Cutting Dia. | 1/4 to 37 in |
Overall Length | 18 1/2 in |
Cutting Depth | 0.75 in |
Minimum Cutting Diameter | 1/4 in |
Maximum Cutting Diameter | 37 in |
Details
Number of Pieces | 32 |
Material | Brass, Chrome, Plastic, Steel |
Item | Gasket Cutter Kit |
Features | Plastic Non-Slip, Textured Surface |
Body Material | Brass |
Includes | (1) 18 in Cutting Board, (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Extension Bar 13 in-25 in, (1) Extension Bar Over 25 in, (1) Extension Bar Pivot Post, (1) Instructions, (1) Knurled Nut for Extensions Bar, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Center Pin Ferrules Installed, (3) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades |
Max. Workpiece Thickness | 3/4 in |
System of Measurement | Imperial |
Gasket Cutter Type | Extension-Style |
Maximum Workpiece Thickness | 0.75 in |
Description
The Allpax AX6030 Gasket Cutter Kit is a heavy-duty punch and chisel set that can cut through gaskets, sheet metal, pipe and other materials. It comes with 32 pieces in all. The cutting diameter ranges from 1/4 to 37 inches, so you will always have the right tool for the job. The brass body makes it sturdy enough to handle various types of materials without breaking or bending. This kit can be used on sheets of up to 3/4 inch thick. When you need professional results for your projects, trust the Allpax AX6030 Gasket Cutter Kit to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT WEDGE 5-1/2", ORANGE 0" x0" x0" (A-B179002P)
- CHANNELLOCK PLIER HI LEVERAGE LINEMAN 9.5"CODE BLUE (CL369CB)
- GEARWRENCH All-Purpose Scraper and Sticker Remover (2106)
- KIPP Adjustable Handle, Size: 2 5/16-18X40 Zinc, Black Satin, Comp: Steel (K0116.2A31X40)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 34Pcs. (AX6040)
- ALLPAX Gasket Cutter, Heavy Duty, 27Pcs. (AX6000)
- ALLPAX Gasket Cutter Kit, SAE, 30 pcs. (AX6020)
- ALLPAX Hollow Punch Kit, Standard, 16 pcs. (AX1301)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 32Pcs. (AX6130)
- ALLPAX Gasket Cutter, Heavy Duty Metric, 26Pcs. (AX6100)
- DASCO CHISEL COLD 7-1/2X7/8"" (413-0)
- Allpax Punch & Chisel Sets