Shop All Punch & Chisel Sets
Allpax
Gasket Cutter, Heavy Duty, 27Pcs.
Mfr # AX6000
Zoro # G8581255
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Chrome, Plastic, Steel
- Features Plastic Non-Slip, Textured Surface
- Cutting Dia. 1/4 to 13 in
- Max. Workpiece Thickness 3/4 in
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX6000
- Zoro # G8581255
- UPC # 690773030238
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Cutting Dia. | 1/4 to 13 in |
Dimension Type | SAE |
Minimum Cutting Diameter | 1/4 in |
Maximum Cutting Diameter | 13 in |
Overall Length | 12 in |
Cutting Depth | 0.75 in |
Details
Number of Pieces | 26 |
Material | Brass, Chrome, Plastic, Steel |
Item | Gasket Cutter Kit |
Features | Plastic Non-Slip, Textured Surface |
Max. Workpiece Thickness | 3/4 in |
Body Material | Brass |
Includes | (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades |
System of Measurement | Imperial |
Maximum Workpiece Thickness | 0.75 in |
Gasket Cutter Type | Extension-Style |
Description
The Allpax AX6000 Gasket Cutter is a 26-piece heavy duty punch and chisel set that allows you to cut gaskets in any situation. This kit includes 26 tools, all of which are heavy duty. The gasket cutter can be used for cutting gaskets in 1/4 to 13" diameter range. You can use it on 3/4" thick workpieces as well. The Allpax AX6000 Gasket Cutter Kit is the perfect tool for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.06)
- HOUGEN #3 Morse Taper Arbor (10816)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide (J07529)
- KIPP Adjustable Handle Size: 3 5/16-18X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A387X30)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 32Pcs. (AX6030)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 27Pcs. (AX6010)
- ALLPAX Compact Gasket Cutter Kit, 7-9/64" L (AX2010)
- ALLPAX Gasket Cutter Kit, SAE, 30 pcs. (AX6020)
- ALLPAX Hollow Punch Kit, Standard, 11 pcs. (AX1300)
- HHIP M10 X 1.50 7 Piece Transfer Screw Set (3601-1010)
- Allpax Punch & Chisel Sets