Shop All Dead Blow Hammers
Allpax
Dead Blow Hammer, Soft Face, 2 lb.
Mfr # AX1202
Zoro # G0029817
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1202
- Zoro # G0029817
- UPC # 690773028785
- Country of Origin United States
- Category Dead Blow Hammers
Details
Item | Dead Blow Hammer, Soft Face, 2 lb. |
Description
Dead Blow Hammer,Soft Face,2 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL SworDriver Adjustable Extension 8-12" (05317)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 7 mm L.135 mm (40100707)
- EREM Tweezers Smd Antimagnetic Chip Holding (102ACA)
- MEGAPRO 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25 (251PRECISION)
- ALLPAX Dead Blow Hammer, Soft Face, 1-1/2 lb. (AX1201)
- ALLPAX Dead Blow Hammer, Soft Face, 1 lb. (AX1200)
- CAPRI TOOLS 26 oz. Dead Blow Ball Peen Hammer (CPDBHB26)
- CAPRI TOOLS 32 oz. Slim Dead Blow Hammer (CPDBS32)
- CAPRI TOOLS 144 oz Dead Blow Hammer (CP10101)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- PROTO Dead Blow Hammer, 56 oz., 15-1/2" (J57-534-TT)
- Allpax Hammers and Striking Tools