Shop All Hand Held Punches
Allpax
Cutting Head, Hollow Punch, 9/16" D x 1" H
Mfr # AX1317
Zoro # G0030018
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1317
- Zoro # G0030018
- UPC # 690773029089
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Cutting Head, Hollow Punch, 9/16" D x 1" H |
Description
Cutting Head,Hollow Punch,9/16 In. D x 1 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3/8 in., Carbide (HP255-3748)
- WESTWARD Flange Puller, Spread 1-1/2 to 4-5/8in. (29FX47)
- PROTO Ratcheting Flare Nut Wrench, Head Size 1" (J3832)
- HANSON Adj Tap Socket-Small (3095001A)
- ALLPAX Dove-Tail Punch, No. 1, 3-7/8" Lx1-11/16"W (AX1850)
- ALLPAX Cutting Head, Hollow Punch, 3/16" D x 1" H (AX1311)
- ALLPAX Cutting Head, Hollow Punch, 1/4" D x 1" H (AX1312)
- ALLPAX Cutting Head, Hollow Punch, 1-5/16" D (AX1326)
- ALLPAX Arch Punch, 1-1/2" Tip dia., Black Coated (AX1821)
- ALLPAX Arch Punch, 1-3/16" Tip dia., Blk Coated (AX1816)
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- Allpax Cutting and Shaping Tools