Shop All Hand Held Punches
Allpax
Cutting Head, Hollow Punch, 40" D x 45" H
Mfr # AX1383
Zoro # G0030602
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1383
- Zoro # G0030602
- UPC # 690773029560
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Cutting Head, Hollow Punch, 40" D x 45" H |
Description
Cutting Head,Hollow Punch,40 In. D x 45 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Mechanical Finger Retriever 3 Piece Set (612-712-715CF)
- LENOX 6", 9" L x 6, 10, 14 TPI Steel Reciprocating Saw Blade Set (1214412RKD)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 7mm (80201)
- RIDGID Drain Cleaning Cable, 1/2 In. x 50 ft. (C-44)
- ALLPAX Dove-Tail Punch, No. 1, 3-7/8" Lx1-11/16"W (AX1850)
- ALLPAX Power Punch Centering Pin, 6-3/8"Lx3/16"W (AX1884)
- ALLPAX Cutting Head, Hollow Punch, 1/4" D x 1" H (AX1312)
- ALLPAX Arch Punch, 1-3/4" Tip dia., Black Coated (AX1823)
- ALLPAX Cutting Head, Hollow Punch, 5/16" D x 1" H (AX1313)
- ALLPAX Arch Punch, 1-1/2" Tip dia., Black Coated (AX1821)
- PROTO Starter Punch, S2, 1/8 x 5-1/8 In (J505/16S2)
- Allpax Hand Held Punches