Shop All Hand Held Punches
Allpax
Cutting Head, Hollow Punch, 4" D x 25" H
Mfr # AX1362
Zoro # G0030392
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1362
- Zoro # G0030392
- UPC # 690773029355
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Cutting Head, Hollow Punch, 4" D x 25" H |
Description
Cutting Head,Hollow Punch,4 In. D x 25 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Bit Std Length, Chrome Socket (D013012)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Bottoming Tap (DWT60863)
- MIRKA Pros Sander 6" (MRP-680CV)
- GUARDAIR Long John Safety Air Blow Gun, 6 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ006AA)
- ALLPAX Hole Punch, 11/32" Tip dia., 1-5/8" L (AX1431)
- ALLPAX Cutting Head, Hollow Punch, 3/8" D x 1" H (AX1314)
- ALLPAX Arch Punch, 13/16" Tip dia., Black Coated (AX1810)
- ALLPAX Arch Punch, 1-1/8" Tip dia., Black Coated (AX1815)
- ALLPAX Cutting Head, Power Punch, 13/16" Tip dia. (AX1879)
- ALLPAX Arch Punch, 1-1/4" Tip dia., Black Coated (AX1817)
- MAYHEW HOLLOW PUNCH METRIC 2MM-50MM 31 PC KIT (MY66006)
- Allpax Hand Held Punches