Shop All Hand Held Punches
Allpax
Cutting Head, Hollow Punch, 3/4" D x 1" H
Mfr # AX1319
Zoro # G0030200
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1319
- Zoro # G0030200
- UPC # 690773029102
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Cutting Head, Hollow Punch, 3/4" D x 1" H |
Description
Cutting Head,Hollow Punch,3/4 In. D x 1 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32521P TN30M)
- POWERBUILT 6" Diagonal Pliers (640386)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x5/8x3-3/8 (C41207)
- ALLPAX Cutting Head, Hollow Punch, 5/16" D x 1" H (AX1313)
- ALLPAX Arch Punch, 11/16" Tip dia., Black Coated (AX1808)
- ALLPAX Arch Punch, 3/8" Tip dia., Black Coated (AX1803)
- ALLPAX Arch Punch, 1-3/4" Tip dia., Black Coated (AX1823)
- ALLPAX Arch Punch, 1-1/8" Tip dia., Black Coated (AX1815)
- ALLPAX Cutting Head, Hollow Punch, 1/4" D x 1" H (AX1312)
- URREA Punch, 5/16" Drift (96-5/16)
- Allpax Hand Held Punches