Shop All Hand Held Punches
Allpax
Cutting Head, Hollow Punch, 28" D x 38" H
Mfr # AX1377
Zoro # G0030523
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1377
- Zoro # G0030523
- UPC # 690773029508
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Cutting Head, Hollow Punch, 28" D x 38" H |
Description
Cutting Head,Hollow Punch,28 In. D x 38 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492R-5PK)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- STRYBUC Strybuc 771C4-BLK Crank Handle Plastic 2-1/2" (771C4-BLK)
- STARRETT Depth Micrometer, Non-Rotating, 0-3" (449AZ-3R)
- ALLPAX Cutting Head, Hollow Punch10" D x 25" H (AX1368)
- ALLPAX Arch Punch, 1-1/2" Tip dia., Black Coated (AX1821)
- ALLPAX Dove-Tail Punch, No. 1, 3-7/8" Lx1-11/16"W (AX1850)
- ALLPAX Cutting Head, Hollow Punch, 1-5/16" D (AX1326)
- ALLPAX Dove-Tail Punch, No. 3, 6-1/8" Lx1-9/16" W (AX1852)
- ALLPAX Arch Punch, 1-3/4" Tip dia., Black Coated (AX1823)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- Allpax Cutting and Shaping Tools