Shop All Hand Held Punches
Allpax
Cutting Head, Hollow Punch, 26" D x 38" H
Mfr # AX1376
Zoro # G0030587
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1376
- Zoro # G0030587
- UPC # 690773029492
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Cutting Head, Hollow Punch, 26" D x 38" H |
Description
Cutting Head,Hollow Punch,26 In. D x 38 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-5/8" Bi-Metal Hole Saw (MHS26)
- MITYVAC Pressure Bleeder Adapter, For Most Late Model Gm Cars/Some Mazda (MITMVA803)
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T27 Tip, 2 1/4 in L (54TN49)
- ALLPAX Arch Punch, 1-3/4" Tip dia., Black Coated (AX1823)
- ALLPAX Arch Punch, 1/4" Tip dia., Black Coated (AX1801)
- ALLPAX Arch Punch, 1-1/8" Tip dia., Black Coated (AX1815)
- ALLPAX Cutting Head, Hollow Punch, 3/8" D x 1" H (AX1314)
- ALLPAX Cutting Head, Hollow Punch, 1/4" D x 1" H (AX1312)
- ALLPAX Dove-Tail Punch, No. 1, 3-7/8" Lx1-11/16"W (AX1850)
- MAYHEW PUNCH LONG PIN 1/8" 150 LINE SERIES (MY15081)
- Allpax Cutting and Shaping Tools