Shop All Hand Held Punches
Allpax
Cutting Head, Hollow Punch, 18" D x 32" H
Mfr # AX1372
Zoro # G0030453
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpax
- MFR # AX1372
- Zoro # G0030453
- UPC # 690773029454
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Cutting Head, Hollow Punch, 18" D x 32" H |
Description
Cutting Head,Hollow Punch,18 In. D x 32 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Outside Micrometer, 13" (436.1XRLZ-13)
- LEICA Corner Target Plate For Laser Meters (723774)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- MIDWEST SNIPS Aviation Snip, Straight, 9 1/2 in, Steel (MWT-P1)
- ALLPAX Arch Punch, 1-3/4" Tip dia., Black Coated (AX1823)
- ALLPAX Cutting Head, Hollow Punch, 3/16" D x 1" H (AX1311)
- ALLPAX Power Punch Centering Pin, 6-3/8"Lx3/16"W (AX1884)
- ALLPAX Cutting Head, Hollow Punch, 3/8" D x 1" H (AX1314)
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- ALLPAX Cutting Head, Hollow Punch, 1/4" D x 1" H (AX1312)
- JACKS IMPORTS Mini Leather Punch Set (1523)
- Allpax Hand Held Punches