Shop All Utility Knife Blades
Allpax
Cutting Blades, Standard, 13/16" L, PK 6
Mfr # AX3500
Zoro # G0031558
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.8"
- Length 0.8"
- Material Steel
- Primary Cutting Application General Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpax
- MFR # AX3500
- Zoro # G0031558
- UPC # 690773028426
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 0.8" |
Length | 0.8" |
Details
Material | Steel |
Primary Cutting Application | General Material |
Item | Cutting Blades,Standard,13/16" L,PK 6 |
Description
Cutting Blades,Standard,13/16 In. L,PK 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 1" 1/2" Drive 6pt Deep Socket (DW22942)
- MALCO MSHMLCM2 8 mm & 10 mm 4 in. Cleanable Hex Nut Driver (MSHMLCM2)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH235P1)
- SUPERCUT 150-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (537789)
- ALLPAX Cutting Blades, Heavy Duty, 2" L, PK 6 (AX1601)
- ALLPAX Cutting Blades, Heavy Duty, 13/16" L, PK 6 (AX3501)
- ALLPAX Curved Blades, 1" L x 7/8" W, PK 6 (AX2501)
- ALLPAX Cutting Blades, Standard Duty, 2" L, PK 6 (AX1600)
- JONARD TOOLS Replacement Blade for MDC-28, PK2, PK 2 (MDC-28RB)
- BAHCO Bahco Wavy Blade for 650/665 Scraper, 2" (850-1)
- 3M Hand-Masker Tape Dispenser, PK4 (M3000)
- Allpax Knives, Cutters & Snips